Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2045-6-8S Adapter FNPSM-MNPT 3/8-18 1/2-14 Straight Swivel | AH8RGR 38YN30

EATON 2045-6-8S Hydraulic Hose Adapter, 3/8 Inch x 1/2 Inch Size, Female x Male, NPSM x NPTF, Swivel

Item: AH8RGR Model: 2045-6-8SCross Ref: 38YN30
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Male
End Size 13/8"
End Size 21/2"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height1"
Hex Size 11"
Hex Size 21"
Item TypeNPSM Female/NPTF Male Straight Adapter
Length1.58"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 13/8"-18
Thread Size 21/2"-14
Tube Od 13/8"
Tube Od 21/2"
WarrantyHydraulics Warranty
Width1"
Compatible Pipe Size3/8", 1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1/2"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/2"-14, 3/8"-18

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)4.01
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2045-12-12S Hose Adapter Mnpt x Fnpsm Straight | AB9TKG 2F365 2045-12-12SCarbon Steel€18.22
EATON 2045-16-16S Hose Adapter Mnpt x Fnpsm Straight | AB9TKH 2F367 2045-16-16SCarbon Steel€24.13
EATON 2045-2-2S Hose Adapter Mnpt x Fnpsm Straight | AB9TKJ 2F369 2045-2-2SCarbon Steel€6.82
EATON 2045-4-4S Hose Adapter Mnpt x Fnpsm Straight | AB9TKK 2F373 2045-4-4SCarbon Steel€7.04
EATON 2045-6-6S Hose Adapter Mnpt x Fnpsm Straight | AB9TKL 2F375 2045-6-6SCarbon Steel€8.94
EATON 2045-8-8S Hose Adapter Mnpt x Fnpsm Straight | AB9TKM 2F377 2045-8-8SCarbon Steel€10.46
EATON 2045-20-20S Adapter Npt x Npsm Straight 1 1/4-11 1/2 | AD9XXX 4VRC8 2045-20-20SCarbon Steel€43.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2045-6-8S Hydraulic Hose Adapter, 3/8 Inch x 1/2 Inch Size, Female x Male, NPSM x NPTF, Swivel
€22.76 /unit