Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2042-12-12S Adapter MJIC-MJIC 1-1/16-12 Bulkhead Elbow 2.36 Inch | AH8RPN 38YP89

EATON 2042-12-12S Hydraulic Hose Adapter, Sae 37 Male Sae 37 Male Carbon Steel

Item: AH8RPN Model: 2042-12-12SCross Ref: 38YP89
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€122.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle45 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.41
End Gender 1Male
End Gender 2Male
End Size 11 1/16"
End Size 21"
End Type 1SAE 37
End Type 2SAE 37
FinishDura Kote
Height1.38"
Hex Size 11.38"
Inside Dia.0.61"
Item TypeSAE 37掳 Male/SAE 37掳 Male 45掳 Elbow Adapter
Length3.77"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 1/16"-12
Thread Size 21 1/16"-12
Tube Od 10.61"
Tube Od 20.61"
WarrantyHydraulics Warranty
Width1.38"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting Shape45° Elbow
For Hose TypeHydraulic
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
Overall Length2.36"
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)3.51
Ship length (cm)9.58
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Fitting Shape : 45 Degrees Bulkhead Elbow

Product Variants

ProductModelMaterialPrice
EATON 2042-4-4S Adapter MJIC-MJIC 7/16-20 Bulkhead Elbow 1.53In | AH8RPH 38YP84 2042-4-4SCarbon Steel€23.10
EATON 2042-5-5S Adapter MJIC-MJIC 1/2-20 Bulkhead Elbow 1.66 Inch | AH8RPJ 38YP85 2042-5-5SCarbon Steel€192.18
EATON 2042-6-6S Adapter MJIC-MJIC 9/16-18 Bulkhead Elbow 1.67In | AH8RPK 38YP86 2042-6-6SCarbon Steel€22.44
EATON 2042-8-8S Adapter MJIC-MJIC 3/4-16 Bulkhead Elbow 1.94In | AH8RPL 38YP87 2042-8-8SCarbon Steel€32.21
EATON 2042-10-10S Adapter MJIC-MJIC 7/18-14 Bulkhead Elbow | AH8RPM 38YP88 2042-10-10SCarbon Steel€117.99
EATON 2042-16-16S Adapter MJIC-MJIC 1-5/16-12 Bulkhead Elbow 2.58 Inch | AH8RPP 38YP90 2042-16-16SCarbon Steel€134.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2042-12-12S Hydraulic Hose Adapter, Sae 37 Male Sae 37 Male Carbon Steel
€122.75 /unit