Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 203101-12-12S Adapter MJIC/MJIC/MJIC 1-1/16-12 Tee | AH8RQZ 38YR23

EATON 203101-12-12S Hose Adapter, 3/4 Inch x 3/4 Inch x 3/4 Inch Size, Female x Male x Male, JIC x JIC x JIC

Item: AH8RQZ Model: 203101-12-12SCross Ref: 38YR23
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
Drop Dimension1.18
End Gender 1Male
End Gender 2Male
End Gender 3Female
End Size 11 1/16"
End Size 21"
End Size 31"
End Type 1SAE 37
End Type 2SAE 37
End Type 3SAE
FinishDura Kote
Height2.258"
Hex Size 11.063"
Hex Size 21 1/4"
Item TypeSAE 37 Male/SAE 37 Male/SAE 37 Female Tee Adapter
Length3 8/25"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 1/16"-12
Thread Size 21 1/16"-12
Thread Size 31 1/16"-12
Tube Od 10.61"
Tube Od 20.61"
Tube Od 30.61"
WarrantyHydraulics Warranty
Width1 1/4"
Working Pressure3300 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Hose Fitting C Connection TypeJIC
Hose Fitting C GenderMale
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
Overall Length3.3"
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.74
Ship length (cm)8.43
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Fitting Shape : Tee

Product Variants

ProductModelMaterialPrice
EATON 203101-4-4S Adapter MJIC/FJIC/MJIC 7/16-20 Tee 1.8 Inch | AH8RQV 38YR19 203101-4-4SCarbon Steel€16.50
EATON 203101-6-6S Adapter MJIC/MJIC/MJIC 9/16-18 Tee 2.1 Inch | AH8RQW 38YR20 203101-6-6SCarbon Steel€16.87
EATON 203101-8-8S Adapter MJIC/MJIC/MJIC 3/4-16 Tee 2.5 Inch | AH8RQX 38YR21 203101-8-8SCarbon Steel€21.96
EATON 203101-10-10S Adapter MJIC/MJIC/MJIC 7/8-14 Tee 2.9 Inch | AH8RQY 38YR22 203101-10-10SCarbon Steel€98.26
EATON 203101-16-16S Adapter MJIC-FJIC 1-5/16-12 Tee | AJ2GNX 49U035 203101-16-16SCarbon Steel€54.84
EATON 203101-20-20S Adapter MJIC-FJIC 1-5/8-12 Tee | AJ2GNZ 49U038 203101-20-20SCarbon Steel€138.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 203101-12-12S Hose Adapter, 3/4 Inch x 3/4 Inch x 3/4 Inch Size, Female x Male x Male, JIC x JIC x JIC
€57.96 /unit