Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 203005-6-6s Adapter Orb To Jic 9/16-18 x 9/16-18 | AD9YJV 4VTE8

EATON 203005-6-6s Hose Adapter, 3/8 Inch x 3/8 Inch x 3/8 Inch Size, Male x Male x Male, ORB x JIC x JIC

Item: AD9YJV Model: 203005-6-6sCross Ref: 4VTE8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Adapter TypeTEE
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Length2.3"
Max. Operating Pressure4000 psi
Thread TypeMale ORB x Male JIC
CrimpableNo
Fitting MovementRigid
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeORB
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Hose Fitting C Connection TypeJIC
Hose Fitting C GenderMale
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length2.3"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.08
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting MaterialFitting TypePrice
EATON 203003-8-8-10S Hose Adapter Orb To Jic 3/4-16 x 7/8-14 | AD9YJQ 4VTE4 203003-8-8-10S4000 psiSteelMale SAE€32.71
EATON 203005-4-4s Adapter Orb To Jic 7/16-20 x 7/16-20 | AD9YJU 4VTE7 203005-4-4s4500 psiSteel-€21.88
EATON 203005-8-8s Hose Adapter Orb To Jic 3/4-16 x 3/4-16 | AD9YJW 4VTE9 203005-8-8s4000 psiSteelMale SAE€24.94
EATON 203005-12-12s Adapter Orb To Jic 1 1/16-12 x 1 1/16-12 | AD9YJX 4VTF1 203005-12-12s3500 psiSteel-€40.02
EATON 203005-16-16s Adapter Orb To Jic 1 5/16-12 x 1 5/16-12 | AD9YJY 4VTF2 203005-16-16s2500 psiSteel-€71.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 203005-6-6s Hose Adapter, 3/8 Inch x 3/8 Inch x 3/8 Inch Size, Male x Male x Male, ORB x JIC x JIC
€45.30 /unit