Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2030-4-5S Adapter MNPT/MJIC/MJIC 1/4-18 1/2-20 Tee | AH8RNF 38YP59

EATON 2030-4-5S Hose Adapter, 5/16 Inch x 1/4 Inch x 5/16 Inch Size, Male x Male x Male, Rigid, Tee

Item: AH8RNF Model: 2030-4-5SCross Ref: 38YP59
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
End Gender 1Male
End Gender 2Male
End Gender 3Male
End Size 11/2"
End Size 21/2"
End Size 31/4"
End Type 1SAE 37
End Type 2SAE 37
End Type 3NPTF
FinishDura Kote
Height2.1"
Hex Size 10.551"
Item TypeSAE 37 Male/SAE 37 Male/NPTF Male Tee Adapter
Length1.34"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/2"-20
Thread Size 21/2"-20
Thread Size 31/4"-18
Tube Od 11/4"
Tube Od 21/4"
Tube Od 30.313"
WarrantyHydraulics Warranty
Width0.551"
Compatible Pipe Size1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size5/16"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Hose Fitting C Connection TypeJIC
Hose Fitting C GenderMale
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
Overall Length2.14"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)5.33
Ship length (cm)3.4
Ship width (cm)1.4
Country of OriginUS

Product Details:

    • Fitting Shape : Branch Tee

Product Variants

ProductModelMaterialPrice
EATON 2030-4-4S Hose Adapter Mnpt To Jic 1/4-18 x 7/16-20 | AD9XYL 4VRE3 2030-4-4SCarbon Steel€14.42
EATON 2030-4-6S Hose Adapter Mnpt To Jic 1/4-18 x 9/16-18 | AD9XYM 4VRE4 2030-4-6SCarbon Steel€10.58
EATON 2030-6-6S Hose Adapter Mnpt To Jic 3/8-18 x 9/16-18 | AD9XYN 4VRE5 2030-6-6SCarbon Steel€17.75
EATON 2030-8-8S Hose Adapter Mnpt To Jic 1/2-14 x 3/4-16 | AD9XYP 4VRE6 2030-8-8SCarbon Steel€20.59
EATON 2030-12-12S Adapter Mnpt To Jic 3/4-14 x 1 1/16-12 | AD9XYQ 4VRE7 2030-12-12SCarbon Steel€30.59
EATON 2030-16-16S Adapter Mnpt To Jic 1 11-1/2 x 1 5/16-12 | AD9XYR 4VRE8 2030-16-16SCarbon Steel€44.70
EATON 2030-2-4S Adapter MNPT/MJIC/MJIC 1/8-27 7/16-20 Tee | AH8RNE 38YP58 2030-2-4SCarbon Steel€20.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2030-4-5S Hose Adapter, 5/16 Inch x 1/4 Inch x 5/16 Inch Size, Male x Male x Male, Rigid, Tee
€82.88 /unit