Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2028-4-5S Adapter MNPT/MJIC/MJIC 1/4-18 1/2-20 Tee | AH8RMW 38YP50

EATON 2028-4-5S Hose Adapter, 1/4 Inch x 5/16 Inch x 5/16 Inch Size, Male x Male x Male, Rigid, Tee

Item: AH8RMW Model: 2028-4-5SCross Ref: 38YP50
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€112.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
Drop Dimension1.05
End Gender 1Male
End Gender 2Male
End Gender 3Male
End Size 11/4"
End Size 21/2"
End Size 31/2"
End Type 1NPTF
End Type 2SAE 37
End Type 3SAE
FinishDura Kote
Height1.3"
Hex Size 10.551"
Item TypeNPTF Male/SAE 37 Male/SAE 37 Male Tee Adapter
Length2.14"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/4"-18
Thread Size 21/2"-20
Thread Size 31/2"-20
Tube Od 11/4"
Tube Od 20.31"
Tube Od 30.313"
WarrantyHydraulics Warranty
Width0.551"
Compatible Pipe Size1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size5/16"
Hose Fitting C Connection TypeJIC
Hose Fitting C GenderMale
Hose Fitting C Size5/16"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length2.14"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)3.3
Ship length (cm)5.44
Ship width (cm)1.4
Country of OriginUS

Product Details:

    • Fitting Shape : Run Tee

Product Variants

ProductModelMaterialPrice
EATON 2028-2-4S Adapter MNPT/MJIC/MJIC 1/8-27 7/16-20 Tee | AH8RMU 38YP48 2028-2-4SCarbon Steel€54.43
EATON 2028-4-4S Adapter MNPT/MJIC/MJIC 1/4-18 7/16-20 Tee | AH8RMV 38YP49 2028-4-4SCarbon Steel€23.46
EATON 2028-4-6S Adapter MNPT/MJIC/MJIC 1/4-18 9/16-18 Tee | AH8RMX 38YP51 2028-4-6SCarbon Steel€18.48
EATON 2028-6-6S Adapter MNPT/MJIC/MJIC 3/8-18 9/16-8 Tee | AH8RMY 38YP52 2028-6-6SCarbon Steel€22.14
EATON 2028-6-8S Adapter MNPT/MJIC/MJIC 3/8-18 3/4-16 Tee | AH8RMZ 38YP53 2028-6-8SCarbon Steel€59.41
EATON 2028-8-8S Adapter MNPT/MJIC/MJIC 1/2-14 3/4-16 Tee | AH8RNA 38YP54 2028-8-8SCarbon Steel€23.48
EATON 2028-8-10S Adapter MNPT/MJIC/MJIC 1/2-14 7/8-14 Tee | AH8RNB 38YP55 2028-8-10SCarbon Steel€48.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2028-4-5S Hose Adapter, 1/4 Inch x 5/16 Inch x 5/16 Inch Size, Male x Male x Male, Rigid, Tee
€112.11 /unit