Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2018-20-20S Adapter MNPT-FJIC 1-1/4-11-1/2 1-5/8-12 | AH8RKX 38YP05

EATON 2018-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Male x Female, NPTF x JIC, Swivel

Item: AH8RKX Model: 2018-20-20SCross Ref: 38YP05
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Female
End Size 11 1/4"
End Size 21"
End Type 1NPTF
End Type 2SAE 37
FinishDura Kote
Height2"
Hex Size 12"
Hex Size 22"
Item TypeNPTF Male/SAE 37掳 Female Straight Adapter
Length2.78"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 1/4"-11 1/2
Thread Size 21 5/8"-12
Tube Od 21 1/4"
WarrantyHydraulics Warranty
Weight0.14 lbs.
Width2"
Working Pressure2500 psi
Compatible Pipe Size1 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1 1/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderFemale
Hose Fitting B Size1 1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
Overall Length2.78"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1-1/4"-11-1/2

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.08
Ship length (cm)7.06
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2018-2-4S Adapter MNPT-FJIC 1/8-27 7/16-20 Straight | AH8RKP 38YN97 2018-2-4SCarbon Steel€22.89
EATON 2018-4-6S Adapter MNPT-FJIC 1/4-18 9/16-18 Straight | AH8RKQ 38YN98 2018-4-6SCarbon Steel€20.72
EATON 2018-4-4S Adapter MNPT-FJIC 1/4-18 7/16-20 Straight | AH8RKR 38YN99 2018-4-4SCarbon Steel€54.04
EATON 2018-6-6S Adapter MNPT-FJIC 3/8-18 9/16-18 Straight | AH8RKT 38YP01 2018-6-6SCarbon Steel€35.31
EATON 2018-6-8S Adapter MNPT-FJIC 3/8-18 3/4-16 Straight | AH8RKU 38YP02 2018-6-8SCarbon Steel€38.40
EATON 2018-12-12S Adapter MNPT-FJIC 3/4-14 1-1/16-12 Straight | AH8RKV 38YP03 2018-12-12SCarbon Steel€70.26
EATON 2018-16-16S Adapter MNPT-FJIC 1-11-1/2 1-5/16-12 Straight | AH8RKW 38YP04 2018-16-16SCarbon Steel€110.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2018-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Male x Female, NPTF x JIC, Swivel
€128.74 /unit