EATON 1MP6126RRLBC | BJ6GCT

EATON 1MP6126RRLBC Meter Pack, 125A, 120/240 VAC, 600A Bus

Item: BJ6GCT Model: 1MP6126RRLBC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps125A
Bus Rating600A
Height9"
Length44"
NotesFifth Jaw Factory Installed at 9'O Clock Position. For Overhead Use, Order DS_MH Type Hub.
Product NameEaton Meter Pack
Secondary Circuit BreakerBR2_, BRH2_, BRHH2_, BRX2_
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight126 lbs.
Width38"

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)22.86
Ship length (cm)111.76
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP6126RRLBC Meter Pack, 125A, 120/240 VAC, 600A Bus