EATON 1MP5126RRL | BJ6GBV

EATON 1MP5126RRL Metering Meter Pack, 125A, Underground Feed, 120/240 VAC, 600A Bus

Item: BJ6GBV Model: 1MP5126RRL
In Stock

Get it by Thursday, Jun 12

€2,580.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps125A
Bus MaterialAluminum
Bus Rating600A
Enclosure TypeIndoor/Outdoor
Height36 7/25"
Interrupt Rating0-100 kAIC
Length41.59"
Number Of Jaws5
Number Of Sockets5
Product NameEaton Meter Pack
Secondary Circuit BreakerBR2_, BRH2_, BRHH2_, BRX2_
SecurityRingless
Socket Amperage125A
Utility ApprovalsME , Central Maine Power, NC , Dominion, VA , Dominion, GA , Georgia Power, KS , Kansas City Power And Light (KCPL) / Westar Energy, MO , Kansas City Power And Light (KCPL) / Westar Energy, TN , Middle Tennessee EMC, FL , Tallahassee City Electric, IN , Indiana Michigan Power (IMP) (AEP East), MI , Indiana Michigan Power (IMP) (AEP East), OH , AEP Ohio (AEP East), TN , Appalachian Power (AEP East), VA , Appalachian Power (AEP East), WV , Appalachian Power (AEP East)
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight110 lbs.
Width7.01"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)92.15
Ship length (cm)105.64
Ship width (cm)17.81
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP5126RRL Metering Meter Pack, 125A, Underground Feed, 120/240 VAC, 600A Bus
€2,580.79 /unit