EATON 1MP5126RP | BJ6GBQ

EATON 1MP5126RP Meter Pack, Ring Type, Socket: 125A, 125A, Bus: 600A, Indoor/Outdoor

Item: BJ6GBQ Model: 1MP5126RP
In Stock

Get it by Tuesday, Jun 17

€9,352.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps125A
Bus Rating600A
Enclosure TypeIndoor/Outdoor
Height36 7/25"
Length41.59"
Product NameEaton Meter Pack
Secondary Circuit BreakerBR2_, BRH2_, BRHH2_, BRX2_
Socket Amperage125A
TypeRing Type
Utility ApprovalsFL , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), IN , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), KY , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), NC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), OH , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), SC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.01"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)92.15
Ship length (cm)105.64
Ship width (cm)17.81
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP5126RP Meter Pack, Ring Type, Socket: 125A, 125A, Bus: 600A, Indoor/Outdoor
€9,352.60 /unit