EATON 1MP4206RRLB1 | BJ6GAZ

EATON 1MP4206RRLB1 Meter Pack, 200A, 120/240 VAC, 600A Bus

Item: BJ6GAZ Model: 1MP4206RRLB1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,593.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps200A
Bus Rating600A
Height8 1/4"
Length66"
NotesFifth Jaw Factory Installed at 9'O Clock Position. For Overhead Use, Order DS_MH Type Hub. Chicago Market - CECHA
Product NameEaton Meter Pack
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width26"

Shipping Info:

Ship weight (kg) 52.65
Ship height (cm)20.96
Ship length (cm)167.64
Ship width (cm)66.04
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP4206RRLB1 Meter Pack, 200A, 120/240 VAC, 600A Bus
€9,593.45 /unit