EATON 1MP4126RHULA | BJ6GAU

EATON 1MP4126RHULA Metering Meter Pack, 125A Self-Contained Socket, 120/240 VAC, 600 A

Item: BJ6GAU Model: 1MP4126RHULA
In Stock

Get it by Friday, Jun 13

€6,481.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Amps125A
Bus MaterialAluminum
Bus Rating600A
Height41.59"
Length7"
Nema Enclosure RatingNEMA 3R
NotesOrder 1MM5JK If Fifth Jaw Is Needed. To Change In Field From Ring To Ringless, Order 1MMRC125. Designed For Hawaiian Market.
Number Of Sockets4
Phase1
Product NameEaton Meter Pack
Secondary Circuit BreakerBR_, BRH_, BRHH_
SecurityRing
Utility ApprovalsHI , Hawaiian Electric
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight120 lbs.
Width36 7/25"

Shipping Info:

Ship weight (kg) 54
Ship height (cm)105.64
Ship length (cm)17.78
Ship width (cm)92.15
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP4126RHULA Metering Meter Pack, 125A Self-Contained Socket, 120/240 VAC, 600 A
€6,481.81 /unit