EATON 1MP234EW200 | BJ6FZM

EATON 1MP234EW200 Meter Pack Endwall With Cutout, 200 A

Item: BJ6FZM Model: 1MP234EW200
In Stock

Get it by Tuesday, Jun 10

€372.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEndwall
Amps Rating200A
For Use WithTwo To Four-Gang
Height35.99"
Length6 18/25"
TypeEndwall With Cutout
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3/4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)91.41
Ship length (cm)17.07
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON MMEWNK01 | BH4XYB MMEWNK013/4"Endwall€205.50
EATON MMEWNK04 | BH4XYH MMEWNK041"Endwall€248.87
RFQ
EATON MMEWNK03 | BH4XYJ MMEWNK033/4"Endwall-
RFQ
EATON MMEWNK02 | BH4XYP MMEWNK021"Endwall-
RFQ
EATON 1MP34EW125 | BJ6GAJ 1MP34EW12535.99"Endwall With Cutout€284.20
EATON 1MP56EW200 | BJ6GCH 1MP56EW20035.99"Endwall With Cutout€372.48
EATON 1MP56EW125 | BJ6GCJ 1MP56EW12535.99"Endwall With Cutout€381.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP234EW200 Meter Pack Endwall With Cutout, 200 A
€372.48 /unit