EATON 1MP2122RRLBCPS | BJ6FZA

EATON 1MP2122RRLBCPS Meter Pack, 125A, 120/240 VAC, 200 A

Item: BJ6FZA Model: 1MP2122RRLBCPS
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Pack
Height34.18"
Length7.01"
NotesMain Lugs Included. #6-300 Kcmil. (Optional Lugs Are Not Available. For Overhead Use, Order DS Type Hub.
Product NameEaton Meter Pack
Utility ApprovalsTX , City Public Service Of San Antonio (CPSB)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight151 lbs.
Width11 4/5"

Shipping Info:

Ship weight (kg) 67.95
Ship height (cm)86.82
Ship length (cm)17.81
Ship width (cm)29.97
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP2122RRLBCPS Meter Pack, 125A, 120/240 VAC, 200 A