EATON 1MHCB1000R | BJ6FTY

EATON 1MHCB1000R Main Circuit Breaker, 1000A, 100 Kaic, Ngh Type, 1-Phase, 120/240V

Item: BJ6FTY Model: 1MHCB1000R
In Stock

Get it by Tuesday, Jun 10

€11,765.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1000A
Bus MaterialAluminum
Feed TypeTop/Bottom
Height47 3/5"
Interrupt Rating100 kAIC
Length13 4/5"
Main Circuit BreakerNGH
Nema Enclosure RatingNEMA 3R
NotesMain Devices With A Rating Greater Than 800A Can Be Used With 800A Residential Modular Stacks, But Only As A Center Fed Main.
Number Of Wires3
Phase1
Secondary Circuit BreakerNGH
Utility ApprovalsNC , Dominion, VA , Dominion
Voltage120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20 1/5"
Wire Size#4/0 AWG to 500 kcmil

Shipping Info:

Ship weight (kg) 72
Ship height (cm)120.9
Ship length (cm)35.05
Ship width (cm)51.31
Country of OriginUS

Product Variants

ProductModelPhaseVoltagePrice
EATON 1MCB1000R | BJ6FNR 1MCB1000R1120/240V€10,670.26
EATON 1MCB1200R | BJ6FPF 1MCB1200R1120/240V€12,822.94
EATON 1MCB300R | BJ6FQA 1MCB300R1120/240V€5,193.32
EATON 1MCB500R | BJ6FQD 1MCB500R1120/240V€6,240.70
EATON 1MCB400R | BJ6FQH 1MCB400R1120/240V€5,704.60
EATON 1MCB250R | BJ6FQJ 1MCB250R1120/240V€4,944.95
EATON 1MCB350R | BJ6FQK 1MCB350R1120/240V€5,445.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MHCB1000R Main Circuit Breaker, 1000A, 100 Kaic, Ngh Type, 1-Phase, 120/240V
€11,765.22 /unit