EATON 1MFS1200LKN | BJ6FRT

EATON 1MFS1200LKN Neutral Lug Kit

Item: BJ6FRT Model: 1MFS1200LKN
In Stock

Get it by Tuesday, Jun 10

€43.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Kit
For Use With1200A Main Fusible Switch Lug Switch
Height5"
Length8"
NeutralNeutral
No. Of Wires3
Product NameEaton Group Metering Lug Kit
Special FeaturesFor Use With, 1200A Main Fusible Switch Lug Switch
TypeLug Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"
Wire Size750 kcmil

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelWire SizeHeightTypeMountingVoltagePrice
EATON HPBLK750 | BH3LUK HPBLK750-1"Lug Kit--€401.26
EATON MCBL300 | BH4WKV MCBL300#2 AWG to 300 kcmil1.1"Main Breaker Lug Kit--€54.91
EATON MCBK225 | BH4WKX MCBK225#2 AWG to 300 kcmil3"Lug Tree Kit--€205.27
EATON 1MCB800BLK | BJ6FQX 1MCB800BLK-2 1/2"Box Lug Kit--€863.82
EATON 1MFS1200LK | BJ6FRQ 1MFS1200LK750 kcmil1"Lug Kit---
RFQ
EATON 1MFS600BLK | BJ6FRY 1MFS600BLK-3 1/2"Lug Kit--€371.61
EATON 3BRL225 | BJ6NFX 3BRL225#2/0 AWG to 300 kcmil1"Lug Kit--€200.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MFS1200LKN Neutral Lug Kit
€43.01 /unit