EATON 1BPS1200RTST | BJ6EVM

EATON 1BPS1200RTST Pressure Switch, 1200A, Copper, Nema 3R, Overhead, Fuse Clip: Class L, Three-Wire

Item: BJ6EVM Model: 1BPS1200RTST
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,569.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Amps Rating1200A
Bus MaterialCopper
Feed TypeOverhead
Fuse Clip TypeClass L
Height66.23"
Length39.59"
Nema Enclosure RatingNEMA 3R
NotesFuses Not Included. 100 kAIC Rating On Switches With Class L Fuses Installed.
Number Of Wires4
Phase1
Used With1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks
Voltage Rating120/240V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight605 lbs.
Width26.35"
Wire Size#4 AWG to 600 kcmil

Shipping Info:

Ship weight (kg) 272.25
Ship height (cm)168.22
Ship length (cm)100.56
Ship width (cm)66.93
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON WTRSWT040DL | BH7YLV WTRSWT040DL0.01"-€59.06
EATON 1BPS1200RB | BJ6EVC 1BPS1200RB66.23"1-
RFQ
EATON 1BPS1200RT | BJ6EVJ 1BPS1200RT66.23"1-
RFQ
EATON 3BPS1600RBST | BJ6NAQ 3BPS1600RBST66.23"--
RFQ
EATON 3BPS1200RBST | BJ6NAR 3BPS1200RBST66.23"3-
RFQ
EATON 3BPS1200RB | BJ6NAU 3BPS1200RB66.23"3-
RFQ
EATON 3BPS1200RT | BJ6NAV 3BPS1200RT66.23"3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1BPS1200RTST Pressure Switch, 1200A, Copper, Nema 3R, Overhead, Fuse Clip: Class L, Three-Wire
€9,569.40 /unit