Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA8MB6 Hose Crimp Fitting 3/8 Inch -8 1.97 Length | AH8RXT 38YT81

EATON 1AA8MB6 Hydraulic Crimp Fitting, Steel x Steel, Male x Genderless

Item: AH8RXT Model: 1AA8MB6Cross Ref: 38YT81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id3/8"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Construction StyleCrimp
Diameter1.07"
End Gender 1Male
End Size 13/4"
End Type 1Sae
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.07"
Hex Size 122/25"
Hose Cut-off Factor0.98"
Hose Dash Size-6
Inside Dia.0.26"
Item TypeFitting Assembly
Length1.97"
MaterialCarbon Steel
Outside Diameter1.07"
Thread SealantNo
Thread Size 13/4"-16
WarrantyHydraulics Warranty
Weight0.16 lbs.
Width1.07"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.72
Ship length (cm)5
Ship width (cm)2.72
Country of OriginUS

Product Details:

    • Fitting Shape : Straight
    • For Use With Hose Series : GH194, GH195, GH663, GH781, GH793

Product Variants

ProductModelInside Dia.HeightMaterialAnglePrice
EATON 1AA8MB8 Hydraulic Hose Fitting Crimp Male Orb | AG7AAK 49T961 1AA8MB80.38"1.22"Carbon SteelStraight€21.55
EATON 1AA4MB4 Hose Crimp Fitting 1/4 Inch -4 1.84 Length | AH8RXN 38YT77 1AA4MB40.17"22/25"Carbon SteelStraight€21.48
EATON 1AA5MB4 Hose Crimp Fitting 1/4 Inch -5 1.84 Length | AH8RXP 38YT78 1AA5MB40.17"22/25"Carbon SteelStraight€32.93
EATON 1AA6MB4 Hose Crimp Fitting 1/4 Inch -6 1.78 Length | AH8RXQ 38YT79 1AA6MB40.17"22/25"Carbon SteelStraight€19.21
EATON 1AA6MB6 Hydraulic Hose Crimp Fitting 3/8 Inch -6 2L | AH8RXR 38YT80 1AA6MB60.26"1.07"Carbon SteelStraight€18.35
EATON 1AA10MB8 Hose Crimp Fitting 1/2 Inch -10 2.26 Length | AH8RXU 38YT82 1AA10MB80.38"1.22"Carbon SteelStraight€31.50
EATON 1AA10MB10 Hose Crimp Fitting 5/8 Inch -10 2.34 Length | AH8RXV 38YT83 1AA10MB101/2"1.39"Carbon SteelStraight€58.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA8MB6 Hydraulic Crimp Fitting, Steel x Steel, Male x Genderless
€29.58 /unit