Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA3FJ4 Hose Crimp Fitting 1/4 Inch -3 1.94 Length | AH8RUQ 38YT10

EATON 1AA3FJ4 Hydraulic Crimp Fitting, Steel x Steel, JIC x Crimp

Item: AH8RUQ Model: 1AA3FJ4Cross Ref: 38YT10
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id1/4"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Construction StyleCrimp
Diameter22/25"
End Gender 1Female
End Size 13/8"
End Type 1SAE 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height22/25"
Hex Size 114/25"
Hex Size 21/2"
Hose Cut-off Factor1.02"
Hose Dash Size-4
Inside Dia.0.13"
Item TypeFitting Assembly
Length1.94"
MaterialCarbon Steel
Outside Diameter22/25"
Thread SealantNo
Thread Size 13/8"-24
WarrantyHydraulics Warranty
Weight0.1 lbs.
Width22/25"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose Dash Size-4
For Hose I.d.1/4"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1453, SAE J1926, SAE J512, SAE J514, SAE J680
Thread Size3/8"-24
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.24
Ship length (cm)4.93
Ship width (cm)2.24
Country of OriginUS

Product Details:

    • Fitting Shape : Straight
    • For Use With Hose Series : GH194, GH195, GH663, GH781, GH793

Product Variants

ProductModelInside Dia.HeightMaterialAnglePrice
EATON 1AA24FJ24 Hydraulic Hose Fitting Straight 1-1/2 | AA2AYK 10C295 1AA24FJ241.26"2.7"Carbon SteelStraight€169.61
EATON 1AA32FJ32 Hydraulic Hose Fitting Straight 2 | AA2AYL 10C296 1AA32FJ321 3/4"3.31"Carbon SteelStraight€230.10
EATON 1AA10FJ10 Hydraulic Hose Fitting Straight 5/8 | AA2BBR 10C371 1AA10FJ101/2"1.39"Carbon SteelStraight€37.14
EATON 1AA4FJ4 Fitting Straight 1/4 Inch Hose 7/16-20 JIC | AD9YQN 4VUC9 1AA4FJ40.17"22/25"Carbon SteelStraight€10.99
EATON 1AA4FJ6 Fitting Straight 3/8 Inch Hose 7/16-20 JIC | AD9YQP 4VUD1 1AA4FJ60.17"1.07"Carbon SteelStraight€16.55
EATON 1AA5FJ4 Fitting Straight 1/4 Inch Hose 1/2-20 JIC | AD9YQQ 4VUD2 1AA5FJ40.17"22/25"Carbon SteelStraight€14.10
EATON 1AA6FJ4 Fitting Straight 1/4 Inch Hose 9/16-18 JIC | AD9YQR 4VUD3 1AA6FJ40.17"22/25"Carbon SteelStraight€11.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA3FJ4 Hydraulic Crimp Fitting, Steel x Steel, JIC x Crimp
€111.84 /unit