Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA12FRA12 Fitting 45 degree 3/4 Inch Hose 1 3/16-12 ORS | AD9YTM 4VUH9

EATON 1AA12FRA12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg., Elbow, ORS x Crimp

Item: AD9YTM Model: 1AA12FRA12Cross Ref: 4VUH9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle45 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id3/4"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Compatible Tube Od3/4"
Construction StyleCrimp
Drop Dimension0.83
End Gender 1Female
End Size 11 3/16"
End Type 1Ors
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height2.86"
Hex Size 11 3/8"
Hose Cut-off Factor2.38"
Hose Dash Size-12
Inside Dia.0.55"
Item TypeFitting Assembly
Length4.82"
MaterialCarbon Steel
Outside Diameter1.563"
Thread SealantNo
Thread Size 11 3/16"-12
WarrantyHydraulics Warranty
Weight0.58 lbs.
Width1.563"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape45° Elbow
For Hose Dash Size-12
For Hose I.d.3/4"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeORS
Hose Fitting A GenderFemale
Hose Fitting A Size1 3/16"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/4"
Material Grade12L14, 12L15
ReusableNo
StandardsGH793, SAE 100R1, SAE 100R2
Thread Size1-3/16"-12
Thread TypeORS
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)7.26
Ship length (cm)12.24
Ship width (cm)3.97
HS code7307929000
Country of OriginUS

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 1AA10FRA10 Hydraulic Hose Fitting 45 Degree 5/8 | AA2BBX 10C376 1AA10FRA1045 Degree11/25"2.43"Carbon Steel€69.81
EATON 1AA10FRB10 Hydraulic Hose Fitting 90 Degree 5/8 | AA2BBY 10C377 1AA10FRB1090 Degree0.45"2.49"Carbon Steel€61.19
EATON 1AA4FRA4 Fitting 45 degree 1/4 Inch Hose 9/16-18 ORS | AD9YTF 4VUH3 1AA4FRA445 Degree0.17"1.51"Carbon Steel€38.22
EATON 1AA6FRA4 Fitting 45 degree 1/4 Inch Hose 11/16-16 ORS | AD9YTG 4VUH4 1AA6FRA445 Degree0.17"1 16/25"Carbon Steel€39.24
EATON 1AA6FRA6 Fitting 45 degree 3/8 Inch Hose 11/16-16 ORS | AD9YTH 4VUH5 1AA6FRA645 Degree6/25"1.73"Carbon Steel€37.66
EATON 1AA8FRA6 Fitting 45 degree 3/8 Inch Hose 13/16-16 ORS | AD9YTJ 4VUH6 1AA8FRA645 Degree0.26"0.59"Carbon Steel€51.63
EATON 1AA8FRA8 Fitting 45 degree 1/2 Inch Hose 13/16-16 ORS | AD9YTK 4VUH7 1AA8FRA845 Degree0.33"2.09"Carbon Steel€42.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA12FRA12 Hydraulic Crimp Fitting, Steel x Steel, 45 Deg., Elbow, ORS x Crimp
€103.59 /unit