Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1AA10FRC10 Hose Crimp Fitting 5/8 Inch -10 3.07 Length | AH8RWZ 38YT64

EATON 1AA10FRC10 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, ORS x Crimp

Item: AH8RWZ Model: 1AA10FRC10Cross Ref: 38YT64
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
ApplicationGeneral Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist
Compatible Hose Id0.63"
Compatible Hoses2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
Construction StyleCrimp
Drop Dimension2.76
End Gender 1Female
End Size 11"
End Type 1Ors
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height3.98"
Hex Size 11 1/8"
Hose Cut-off Factor1.91"
Hose Dash Size-10
Inside Dia.11/25"
Item TypeFitting Assembly
Length3.62"
MaterialCarbon Steel
Outside Diameter1.386"
Thread SealantNo
Thread Size 11"-14
WarrantyHydraulics Warranty
Weight0.47 lbs.
Width1.386"
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-10
For Hose I.d.5/8"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeORS
Hose Fitting A GenderFemale
Hose Fitting A Size1"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size5/8"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1453, SAE J1926, SAE J512, SAE J514, SAE J734
Thread Size1"-14
Thread TypeORS
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)10.11
Ship length (cm)9.19
Ship width (cm)3.52
Country of OriginUS

Product Details:

    • Fitting Shape : Straight
    • For Use With Hose Series : GH194, GH195, GH663, GH781, GH793

Product Variants

ProductModelAngleInside Dia.HeightMaterialPrice
EATON 1AA10FRA10 Hydraulic Hose Fitting 45 Degree 5/8 | AA2BBX 10C376 1AA10FRA1045 Degree11/25"2.43"Carbon Steel€69.81
EATON 1AA10FRB10 Hydraulic Hose Fitting 90 Degree 5/8 | AA2BBY 10C377 1AA10FRB1090 Degree0.45"2.49"Carbon Steel€61.19
EATON 1AA4FRA4 Fitting 45 degree 1/4 Inch Hose 9/16-18 ORS | AD9YTF 4VUH3 1AA4FRA445 Degree0.17"1.51"Carbon Steel€38.22
EATON 1AA6FRA4 Fitting 45 degree 1/4 Inch Hose 11/16-16 ORS | AD9YTG 4VUH4 1AA6FRA445 Degree0.17"1 16/25"Carbon Steel€39.24
EATON 1AA6FRA6 Fitting 45 degree 3/8 Inch Hose 11/16-16 ORS | AD9YTH 4VUH5 1AA6FRA645 Degree6/25"1.73"Carbon Steel€37.66
EATON 1AA8FRA6 Fitting 45 degree 3/8 Inch Hose 13/16-16 ORS | AD9YTJ 4VUH6 1AA8FRA645 Degree0.26"0.59"Carbon Steel€51.63
EATON 1AA8FRA8 Fitting 45 degree 1/2 Inch Hose 13/16-16 ORS | AD9YTK 4VUH7 1AA8FRA845 Degree0.33"2.09"Carbon Steel€42.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1AA10FRC10 Hydraulic Crimp Fitting, Steel x Steel, 90 Deg., Elbow, ORS x Crimp
€104.15 /unit