Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 190772-6S Hydraulic Hose Fitting Steel 5/16 inch | AG2XLK 32MZ94

EATON 190772-6S Elbow, 90 Deg., 9/16 Inch x 3/8 Inch Size, JIC x Hose

Item: AG2XLK Model: 190772-6SCross Ref: 32MZ94
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
Compatible Hose Id0.38"
Compatible Hoses2807, FC465, S-TW
Compatible Tube Od0.38"
Construction StyleReusable
Drop Dimension0.85
End Gender 1Female
End Size 19/16"
End Type 1Sae
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height1.59"
Hex Size 10.69"
Hex Size 20.69"
Hose Cut-off Factor1.1"
Hose Dash Size-6
Inside Dia.7/25"
Item TypeFitting Assembly
Length1 24/25"
MaterialCarbon Steel
Outside Diameter0.69"
Thread SealantNo
Thread Size 19/16"-18
WarrantyHydraulics Warranty
Weight0.13 lbs.
Width0.69"
Finish/coatingTrivalent Chromate Zinc
Fitting MaterialSteel x Steel
For Hose I.d.3/8"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size9/16"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi
Overall Length1.62 mm
StandardsSAE J543
Thread Size9/16"-18
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)4.04
Ship length (cm)4.98
Ship width (cm)1.75
HS code7307929000
Country of OriginUS

Product Variants

ProductModelInside Dia.HeightMaterialAngleOperating PressurePrice
EATON 190772-4S Hydraulic Hose Fitting Steel 3/16 inch | AG2XLH 32MZ92 190772-4S4/25"1 9/25"Carbon Steel90 Degree-€57.42
EATON 190772-5S Hydraulic Hose Fitting Steel 1/4 inch | AG2XLJ 32MZ93 190772-5S0.23"1.47"Carbon Steel90 Degree4000 psi€57.96
EATON 190772-8S Hydraulic Hose Fitting Steel 13/32 inch | AG2XLM 32MZ96 190772-8S0.38"2.02"Carbon Steel90 Degree-€63.81
EATON 190772-10S Hydraulic Hose Fitting Steel 2.16 inch Length | AG2XLN 32MZ97 190772-10S0.47"2 7/25"Carbon Steel90 Degree-€87.18
EATON 190772-12S Hydraulic Hose Fitting Steel 5/8 inch | AG2XLP 32MZ98 190772-12S0.59"3.03"Carbon Steel90 Degree-€108.81
EATON 190772-16S Hydraulic Hose Fitting Steel 7/8 inch | AG2XLR 32NA01 190772-16S0.82"3 17/25"Carbon Steel90 Degree-€138.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 190772-6S Elbow, 90 Deg., 9/16 Inch x 3/8 Inch Size, JIC x Hose
€78.01 /unit