Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 190260-12S Fitting Elbow 5/8 Inch Hose 1 1/16-12 JIC | AD8GVX 4KFG4

EATON 190260-12S Hydraulic Hose Fitting, 1-1/16 Inch x 3/4 Inch Size, JIC x Hose

Item: AD8GVX Model: 190260-12SCross Ref: 4KFG4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Angle90 Degree
Compatible Hose Id3/4"
Compatible Hoses1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
Compatible Tube Od3/4"
Construction StyleReusable
Drop Dimension3.73
End Gender 1Female
End Size 11 1/16"
End Type 1SAE 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height5"
Hex Size 11 1/4"
Hex Size 21 1/4"
Hose Cut-off Factor2.17"
Hose Dash Size-12
Inside Dia.0.55"
Item TypeFitting Assembly
Length4 9/25"
MaterialCarbon Steel
Operating Pressure3000 psi
Outside Diameter1.34"
Thread SealantNo
Thread Size 11 1/16"-12
WarrantyHydraulics Warranty
Weight0.75 lbs.
Width1 1/4"
Finish/coatingTrivalent Chromate Zinc
Fitting MaterialSteel x Steel
Fitting Shape90° Elbow
For Hose Dash Size-12
For Hose I.d.3/4"
For Use With Hose Series503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/16"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size3/4"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F1500 psi
Overall Length3.74 mm
ReusableYes
StandardsFC 300, SAE 100R5
Thread Size1-1/16"-12
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)12.7
Ship length (cm)11.07
Ship width (cm)3.18
HS code7307929000
Country of OriginUS

Product Variants

ProductModelInside Dia.HeightOperating PressureMaterialAnglePrice
EATON 190260-6S Fitting Elbow 5/16 Inch Hose 9/16-18 JIC | AD8GVW 4KFG3 190260-6S6/25"2.98"4000 psiCarbon Steel90 Degree€60.56
EATON 190260-16S Fitting Elbow 7/8 Inch Hose 1 5/16-12 JIC | AD8GVY 4KFG5 190260-16S0.82"5.9"2500 psiCarbon Steel90 Degree€159.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 190260-12S Hydraulic Hose Fitting, 1-1/16 Inch x 3/4 Inch Size, JIC x Hose
€131.14 /unit