EATON 178C619G01 | BJ6EMR

EATON 178C619G01 Auxiliary Switch, 250 VAC, 200A, 1A-1B Contacts

Item: BJ6EMR Model: 178C619G01
In Stock

Get it by Friday, Jun 13

€823.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Switch
Features1A-1B Contacts
For Use With200A Type Ds Disconnect Switches
Height4.9"
Length8 1/5"
NotesPermits Field Mounting Of An Auxiliary Switch For Separate Control Circuit Applications. Each Switch Includes Three Soldered, Identified Leads. Rated 250 Volts Max.
TypeAuxiliary Switch
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.6 lbs.
Width6.3"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)12.45
Ship length (cm)20.83
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 178C265G05 | BJ6EMY 178C265G053"Auxiliary Switch€690.61
EATON 178C265G06 | BJ6ENA 178C265G06--€1,267.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 178C619G01 Auxiliary Switch, 250 VAC, 200A, 1A-1B Contacts
€823.30 /unit