EATON 15DBA1-30E | BJ6DPU

EATON 15DBA1-30E Expulsion Fuse Refill Unit, 30A, 15.5 kV, 14.4 kV Nominal, Epoxy Tube

Item: BJ6DPU Model: 15DBA1-30E
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps30A
Fuse ClassClass E
Height1"
Length1"
Max. Voltage15.5 kV
NotesMountings Are No Longer Available For BA Refills, But A Limited Range Of Replacement Fuse Holders Are Still Available. New And Replacement Applications Should Use RBA Fuses That Have Superseded BA Fuses.
TypeDBA1
Voltage14.4 kV
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsHeightTypeFuse ClassPrice
EATON 15DBA1-10E | BJ6DPK 15DBA1-10E10A2 1/4"DBA1Class E€3,635.45
EATON 15DBA1-100E | BJ6DPL 15DBA1-100E100A2 1/4"DBA1Class E-
RFQ
EATON 15DBA1-15E | BJ6DPM 15DBA1-15E15A1"DBA1Class E€3,635.45
EATON 15DBA1-50E | BJ6DPN 15DBA1-50E50A1"DBA1Class E-
RFQ
EATON 15DBA1-65E | BJ6DPP 15DBA1-65E65A1"DBA1Class E€3,635.45
EATON 15DBA1-40E | BJ6DPQ 15DBA1-40E40A1"DBA1Class E-
RFQ
EATON 15DBA1-3E | BJ6DPR 15DBA1-3E3A1"DBA1Class E€3,635.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 15DBA1-30E Expulsion Fuse Refill Unit, 30A, 15.5 kV, 14.4 kV Nominal, Epoxy Tube