EATON 150MCSR6313W | BJ6CYQ

EATON 150MCSR6313W Autovar 300 Capacitor Bank, Wall Mtd, Switched Cap Bank, 600V, 150 Kvar

Item: BJ6CYQ Model: 150MCSR6313W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth15"
Enclosure MaterialSteel
Frame SizeJ1
Height36"
Nema Enclosure RatingNEMA 1
Phase3
Voltage Rating600V
Warranty1 Year Against Manufacturing Defects Parts Only.
Width36"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)91.44
Ship length (cm)38.1
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100MCSR231MW | BJ4QWH 100MCSR231MW--
RFQ
EATON 100MCSR6313M | BJ4QWK 100MCSR6313M--
RFQ
EATON 100MCSR231M | BJ4QWL 100MCSR231M--
RFQ
EATON 100MCSR231 | BJ4QWM 100MCSR231AUTOVAR 300-
RFQ
EATON 100MCSR4313 | BJ4QWN 100MCSR4313AUTOVAR 300-
RFQ
EATON 100MCSR231W | BJ4QWP 100MCSR231W--
RFQ
EATON 100MCSR6313MW | BJ4QWQ 100MCSR6313MW--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 150MCSR6313W Autovar 300 Capacitor Bank, Wall Mtd, Switched Cap Bank, 600V, 150 Kvar