EATON 1455AD6517 | BJ6CPR

EATON 1455AD6517 Photoelectric Sensor, Distance 30 Feet, 50 mA Max Dc, 50 mA At 30 VDC, 10-30 VDC

Item: BJ6CPR Model: 1455AD6517
In Stock

Get it by Tuesday, Jun 10

€618.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationNPN And PNP Open Collector
Contact Rating50 MA at 30V DC
Cord Length72 ft.
Enclosure Lens MaterialNylon
Enclosure MaterialNoryl
Height3.19"
Input Voltage10-30V DC
Led IndicatorOutput Status, Red
Length1.83"
Max. Operating Temp.158°F
Maximum Dc Current50 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
NotesFor Complete System, Order Sensor And Retroreflector. Retroreflector Not Included. Ranges Based On 3-Inch Retroreflector.
Operating ModeNon Polarized Retroreflective
Operating Temperature - Min-40°F
Product NameEaton 55 Series Photoelectric Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeRetroreflective
Switch TypePhotoelectric
Warranty3 yrs.
Width1 16/25"

Shipping Info:

Ship weight (kg) 0.2644
Ship height (cm)8.1
Ship length (cm)4.65
Ship width (cm)4.17
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON E55BLT1D | BJ3BHJ E55BLT1DIP67-€965.08
EATON E55BLT1C | BJ3BHM E55BLT1CIP67-€977.34
EATON E55CAL18A2E | BJ3BHP E55CAL18A2EIP66-€605.27
EATON E55BLT1E | BJ3BHQ E55BLT1EIP67-€965.08
EATON E55CAL12A2E | BJ3BHR E55CAL12A2EIP66-€595.20
EATON E55CAL12T110 | BJ3BHT E55CAL12T110IP66-€478.78
EATON E55CAL18T111 | BJ3BHU E55CAL18T111IP66-€453.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1455AD6517 Photoelectric Sensor, Distance 30 Feet, 50 mA Max Dc, 50 mA At 30 VDC, 10-30 VDC
€618.54 /unit