EATON 1450BS2202 | BJ6CLD

EATON 1450BS2202 Photoelectric Sensor, Distance 30 Feet, 8 Feet Cable, 90-132 VAC

Item: BJ6CLD Model: 1450BS2202
In Stock

Get it by Wednesday, Jun 11

€1,277.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection8 Ft (2.4 M) Cable
Contact ConfigurationDepends On Output Device
Contact RatingDepends On Output Device
Cord Length96 ft.
Enclosure Lens MaterialNylon
Enclosure MaterialNoryl
Height3.19"
Input Voltage90-132V AC
Led IndicatorOutput Status, Red
Length1 16/25"
Max. Ac AmpsDepends On Output Device
Max. Operating Temp.158°F
Maximum Dc CurrentDepends On Output Device
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Operating ModeNon Polarized Retroreflective
Operating Temperature - Min-40°F
Product NameEaton 50 Series Photoelectric Sensor
Sensor TypeRetroreflective
Switch TypePhotoelectric
Warranty3 yrs.
Width1.83"

Shipping Info:

Ship weight (kg) 0.2306
Ship height (cm)8.1
Ship length (cm)4.17
Ship width (cm)4.65
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 1250B-6501 | BJ6BAX 1250B-6501Thru Beam€1,194.77
EATON 1250B-6502 | BJ6BBE 1250B-6502Thru Beam€1,246.14
EATON 1250B-6507 | BJ6BBF 1250B-6507Thru Beam-
RFQ
EATON 1250B-6511 | BJ6BBG 1250B-6511Thru Beam€1,135.54
EATON 1250BS9352 | BJ6BBH 1250BS9352Thru Beam€1,318.41
EATON 1250B-6517 | BJ6BBJ 1250B-6517Thru Beam€1,045.20
EATON 1250B-6512 | BJ6BBM 1250B-6512Thru Beam€1,135.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1450BS2202 Photoelectric Sensor, Distance 30 Feet, 8 Feet Cable, 90-132 VAC
€1,277.76 /unit