Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 14101R6517 | BJ6CEM

EATON 14101R6517 Cylindrical Photoelectric Sensor, 15 to 30 VDC, NPN/PNP, 2m Cable

Item: BJ6CEM Model: 14101R6517Cross Ref: 2XCG8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€411.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Contact ConfigurationNPN And PNP Open Collector
Contact Rating100 MA PNP, 250 MA NPN at 10-30V DC
Cord Length79.2 ft.
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage10-30V DC
Ip RatingIP69K
Led IndicatorOutput On
Length3"
Max. Operating Temp.158°F
Maximum Dc Current100 mA, 250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypePolarized Retroreflective
TypePhotoelectric Sensor
Warranty3 yrs.
Width0.47"
Body MaterialPolyurethane
Dc Supply Voltage Rating10-30V DC
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Emitted Sensor LightInfrared
Output CircuitNPN And PNP
Output Circuit TypeNPN And PNP
Overall Diameter18 mm
Overall Height18 mm
Overall Width12 mm
Product TypePhotoelectric Sensor
Response Time1 ms
Sensing MethodPolarized Retroreflective
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter76 mm
Sensor Diameter18 mm
Sensor Face OrientationRight Angle
StandardsCUL, UL LISTED

Shipping Info:

Ship weight (kg) 0.1678
Ship height (cm)1.8
Ship length (cm)7.62
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 14101A6513 | BJ6CDY 14101A6513IP68, IP69KPolarized Retroreflective€439.17
EATON 14101RQD07 | BJ6CED 14101RQD07IP69K-€425.68
EATON 14101R6513 | BJ6CEH 14101R6513IP68, IP69KPolarized Retroreflective€400.99
EATON 14101RQD03 | BJ6CEL 14101RQD03IP69K-€541.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 14101R6517 Cylindrical Photoelectric Sensor, 15 to 30 VDC, NPN/PNP, 2m Cable
€411.62 /unit