EATON 1357AD6513 | BJ6CAY

EATON 1357AD6513 Photoelectric Sensor, Distance 72 Inch, 300 mA Ac/Dc At 20-264VAC/15-30 VDC

Item: BJ6CAY Model: 1357AD6513
In Stock

Get it by Tuesday, Jun 17

€839.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationDC, NPN Open Collector AC, L1 Switched
Contact Rating300 MA AC/DC at 20-264V AC/15-30V DC
Cord Length72 ft.
Enclosure Lens MaterialNylon
Enclosure MaterialNoryl
Height3.19"
Input Voltage20-264V AC @ 50/60 Hz, 15-30V DC (NPN)
Led IndicatorOutput Status, Red
Length1.83"
Max. Ac Amps300 mA
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
NotesRanges Based On A 90% Reflectance Card
Operating ModeDiffuse Reflective
Operating Temperature - Min-40°F
Product NameEaton 55 Series Photoelectric Sensor
Protection TypeLatching Short Circuit
Sensor TypeDiffuse Reflective
Switch TypePhotoelectric
Warranty3 yrs.
Width1 16/25"

Shipping Info:

Ship weight (kg) 0.2644
Ship height (cm)8.1
Ship length (cm)4.65
Ship width (cm)4.17
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON E55BLT1D | BJ3BHJ E55BLT1DIP67-€965.08
EATON E55BLT1C | BJ3BHM E55BLT1CIP67-€977.34
EATON E55CAL18A2E | BJ3BHP E55CAL18A2EIP66-€605.27
EATON E55BLT1E | BJ3BHQ E55BLT1EIP67-€965.08
EATON E55CAL12A2E | BJ3BHR E55CAL12A2EIP66-€595.20
EATON E55CAL12T110 | BJ3BHT E55CAL12T110IP66-€478.78
EATON E55CAL18T111 | BJ3BHU E55CAL18T111IP66-€453.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1357AD6513 Photoelectric Sensor, Distance 72 Inch, 300 mA Ac/Dc At 20-264VAC/15-30 VDC
€839.77 /unit