EATON 1352BS9356 | BJ6BZE

EATON 1352BS9356 Photoelectric Sensor, Distance 72 Inch, 5 Pin Mini Connector, 90-132 VAC

Item: BJ6BZE Model: 1352BS9356
In Stock

Get it by Tuesday, Jun 10

€1,123.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Connection5-pin Mini Connector
Contact ConfigurationDepends On Output Device
Contact RatingDepends On Output Device
Enclosure Lens MaterialNylon
Enclosure MaterialNoryl
Height3.19"
Input Voltage90-132V AC
Led IndicatorOutput Status, Red
Length1 16/25"
Max. Ac AmpsDepends On Output Device
Max. Operating Temp.158°F
Maximum Dc CurrentDepends On Output Device
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Operating ModeDiffuse Reflective
Operating Temperature - Min-40°F
Product NameEaton 50 Series Photoelectric Sensor
Sensor TypeDiffuse Reflective
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.2625 lbs.
Width1.83"

Shipping Info:

Ship weight (kg) 0.1181
Ship height (cm)8.1
Ship length (cm)4.17
Ship width (cm)4.65
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 1250B-6501 | BJ6BAX 1250B-6501Thru Beam€1,194.77
EATON 1250B-6502 | BJ6BBE 1250B-6502Thru Beam€1,246.14
EATON 1250B-6507 | BJ6BBF 1250B-6507Thru Beam-
RFQ
EATON 1250B-6511 | BJ6BBG 1250B-6511Thru Beam€1,135.54
EATON 1250BS9352 | BJ6BBH 1250BS9352Thru Beam€1,318.41
EATON 1250B-6517 | BJ6BBJ 1250B-6517Thru Beam€1,045.20
EATON 1250B-6512 | BJ6BBM 1250B-6512Thru Beam€1,135.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1352BS9356 Photoelectric Sensor, Distance 72 Inch, 5 Pin Mini Connector, 90-132 VAC
€1,123.10 /unit