EATON 1351B-6507 | BJ6BYA

EATON 1351B-6507 Photoelectric Sensor, Distance 24 Inch, 250 mA Max Dc, 250 mA At 30 VDC, 10-30 VDC

Item: BJ6BYA Model: 1351B-6507
In Stock

Get it by Tuesday, Jun 10

€708.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Connection4-pin Dual Key Micro Connector
Contact ConfigurationNPN And PNP Open Collector
Contact Rating250 MA at 30V DC
Enclosure Lens MaterialNylon
Enclosure MaterialNoryl
Height3.19"
Input Voltage10-30V DC
Led IndicatorOutput Status, Red
Length1 16/25"
Max. Operating Temp.158°F
Maximum Dc Current250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
NotesRanges Based On 3-Inch Retroreflector For Reflex Sensors, 90% Reflectance Card For Diffuse Reflective Sensors
Operating ModeDiffuse Reflective
Operating Temperature - Min-40°F
Product NameEaton 50 Series Photoelectric Sensor
Protection TypeReverse Polarity
Sensor TypeDiffuse Reflective
Switch TypePhotoelectric
Warranty3 yrs.
Width1.83"

Shipping Info:

Ship weight (kg) 0.1181
Ship height (cm)8.1
Ship length (cm)4.17
Ship width (cm)4.65
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 1250B-6501 | BJ6BAX 1250B-6501Thru Beam€1,194.77
EATON 1250B-6502 | BJ6BBE 1250B-6502Thru Beam€1,246.14
EATON 1250B-6507 | BJ6BBF 1250B-6507Thru Beam-
RFQ
EATON 1250B-6511 | BJ6BBG 1250B-6511Thru Beam€1,135.54
EATON 1250BS9352 | BJ6BBH 1250BS9352Thru Beam€1,318.41
EATON 1250B-6517 | BJ6BBJ 1250B-6517Thru Beam€1,045.20
EATON 1250B-6512 | BJ6BBM 1250B-6512Thru Beam€1,135.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1351B-6507 Photoelectric Sensor, Distance 24 Inch, 250 mA Max Dc, 250 mA At 30 VDC, 10-30 VDC
€708.84 /unit