EATON 1350E-8533 | BJ6BXR

EATON 1350E-8533 Photoelectric Sensor, 5 Feet, 300 mA At 240 VAC/VDC

Item: BJ6BXR Model: 1350E-8533
In Stock

Get it by Wednesday, Jun 11

€558.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection4-pin Dual Key Micro Pigtail Connector
Contact ConfigurationIsolated Solid State Relay
Contact Rating300 MA at 240V AC/V DC
Cord Length6 ft.
Enclosure MaterialFiberglass Reinforced Plastic
Height3.46"
Input Voltage12-240V AC/24-240V DC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Green Marginal Gain, Red Power On, Yellow
Length1.91"
Max. Ac Amps300 mA
Max. Operating Temp.131°F
Maximum Dc Current300 mA
Operating ModeDiffuse Reflective
Operating Temperature - Min-13°F
Product NameEaton Enhanced 50 Photoelectric Sensor
Protection TypeReverse Polarity And Short Circuit Protected
Sensor TypeDiffuse Reflective
Switch TypePhotoelectric
Time DelayYes
Warranty3 yrs.
Weight0.3375 lbs.
Width1.81"

Shipping Info:

Ship weight (kg) 0.1519
Ship height (cm)8.79
Ship length (cm)4.85
Ship width (cm)4.6
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 1350E-6503 | BJ6BWY 1350E-6503IP67, IP69KDiffuse Reflective-
RFQ
EATON 1350E-6507 | BJ6BWZ 1350E-6507IP67, IP69KDiffuse Reflective€382.69
EATON 1350E-6504 | BJ6BXA 1350E-6504IP67, IP69KDiffuse Reflective€402.53
EATON 1350E-6533 | BJ6BXB 1350E-6533IP67, IP69KDiffuse Reflective€422.37
EATON 1350E-6513 | BJ6BXC 1350E-6513IP67, IP69KDiffuse Reflective€221.11
EATON 1350E-6543 | BJ6BXD 1350E-6543IP67, IP69KDiffuse Reflective€422.37
EATON 1350E-6537 | BJ6BXF 1350E-6537IP67, IP69K-€382.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1350E-8533 Photoelectric Sensor, 5 Feet, 300 mA At 240 VAC/VDC
€558.44 /unit