Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 13104RQD07 Cylindrical Photoelectric Sensor, 10 to 30V DC, NPN/PNP, 4 Pin Connector, Diffuse | CH9ZDG

EATON 13104RQD07 Cylindrical Photoelectric Sensor, 10 to 30 VDC, NPN/PNP, 4-Pin Micro Connector, Diffuse

Item: CH9ZDG Model: 13104RQD07Cross Ref: 2XCF1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€413.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Photoelectric Sensor
Body MaterialSolid Polyurethane
Diameter - Cylindrical Photoelectric Sensor18 mm
Led IndicatorOutput On
Length - Cylindrical Photoelectric Sensor77 mm
No. Of Pins4
Operating Frequency500 Hz
Product Height0.71"
Product Width0.47"
Sensing Method - Cylindrical Photoelectric SensorDiffuse
Sensor TypeBack Ground Suppression
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
Emitted Sensor LightInfrared
FeaturesAuto Reset Short Circuit
Includes Indicator LightsIndicator Lights Included
Ip RatingIP69K
Load Current - Maximum250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Number Of Pins4
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Output CircuitNPN And PNP
Output Circuit TypeNPN And PNP
Overall Depth77 mm
Overall Diameter18 mm
Overall Height18 mm
Overall Width12 mm
Product TypePhotoelectric Sensor
Response Time1 ms
Sensing Distance - Maximum50 mm
Sensing Distance - Minimum10 mm
Sensing MethodDiffuse
Sensor Body StyleCylindrical
Sensor Diameter18 mm
Sensor Face OrientationRight Angle
Sensor Switching ModeSelectable Light On/Dark On
SeriesComet Series
StandardsCUL, UL LISTED
Supply Voltage10-30V DC
Supply Voltage TypeDC-Only
Switching Frequency500 Hz

Shipping Info:

Ship weight (kg) 0.0945
Country of OriginMX

Product Variants

ProductModelIp RatingBody MaterialResponse TimeOperating FrequencyCable SizePrice
EATON 13101A6513 | BJ6BND 13101A6513IP69K----€508.21
EATON 13101A6517 | BJ6BNJ 13101A6517IP69K----€412.79
EATON 13101AQD03 | BJ6BNM 13101AQD03IP69K----€534.42
EATON 13104A6517 | BJ6BPA 13104A6517IP69K, IP67-1 ms-2m€388.71
EATON 13104AQD03 | BJ6BPD 13104AQD03IP69K----€532.87
EATON 13104A6513 | BJ6BPZ 13104A6513IP69K----€470.50
EATON 13104AQD07 | BJ6BQF 13104AQD07IP69K, IP67-1 ms--€449.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13104RQD07 Cylindrical Photoelectric Sensor, 10 to 30 VDC, NPN/PNP, 4-Pin Micro Connector, Diffuse
€413.49 /unit