Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 13104RQD03 | BK4LRN

EATON 13104RQD03 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, NPN, 4-Pin Micro Connector

Item: BK4LRN Model: 13104RQD03Cross Ref: 2XCE9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€570.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
ConnectionDual Key Micro
Contact ConfigurationDC, NPN Open Collector AC, L1 Switched
Contact Rating300 MA AC/DC at 20-264V AC/15-30V DC
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage20-264V AC @ 50/60 Hz, 15-30V DC (NPN)
Ip RatingIP69K
Led IndicatorOutput On
Length3.02"
Max. Ac Amps300 mA
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
No. Of Pins4
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeLatching Short Circuit
Sensor TypeBack Ground Suppression
SeriesComet
Warranty3 yrs.
Width0.47"
Body MaterialPolyurethane
Electrical Installation TypeDirect Connector
Emitted Sensor LightInfrared
Output CircuitNPN
Output Circuit TypeNPN
Overall Depth77 mm
Overall Diameter18 mm
Overall Height18 mm
Overall Width12 mm
Product TypePhotoelectric Sensor
Response Time10 ms
Sensing Distance - Maximum50 mm
Sensing MethodDiffuse
Sensor Body StyleCylindrical
Sensor Diameter18 mm
Sensor Face OrientationRight Angle
StandardsCUL, UL LISTED

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)1.8
Ship length (cm)7.67
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingBody MaterialResponse TimeOperating FrequencyCable SizePrice
EATON 13101A6513 | BJ6BND 13101A6513IP69K----€508.21
EATON 13101A6517 | BJ6BNJ 13101A6517IP69K----€412.79
EATON 13101AQD03 | BJ6BNM 13101AQD03IP69K----€534.42
EATON 13104A6517 | BJ6BPA 13104A6517IP69K, IP67-1 ms-2m€388.71
EATON 13104AQD03 | BJ6BPD 13104AQD03IP69K----€532.87
EATON 13104A6513 | BJ6BPZ 13104A6513IP69K----€470.50
EATON 13104AQD07 | BJ6BQF 13104AQD07IP69K, IP67-1 ms--€449.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13104RQD03 Cylindrical Photoelectric Sensor, 20 to 264 VAC/15 to 30 VDC, NPN, 4-Pin Micro Connector
€570.38 /unit