EATON 1256A-6501 | BJ6BFE

EATON 1256A-6501 Photoelectric Sensor, Distance 70 Feet, 50 mA Max Ac, 50 mA At 132 VAC, 90-132 VAC

Item: BJ6BFE Model: 1256A-6501
In Stock

Get it by Tuesday, Jun 17

€668.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Connection3-pin Mini Connector
Contact ConfigurationL1 Switched
Contact Rating50 MA at 132V AC
Enclosure Lens MaterialNylon
Enclosure MaterialNoryl
Height3.19"
Input Voltage90-132V AC
Led IndicatorOutput Status, Red
Length1.83"
Max. Ac Amps50 mA
Max. Operating Temp.158°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
NotesFor Complete System, Order 1 Source And 1 Detector. Minimum Object Size Is 0.4 X 0.7 Inches (10 X 18 Mm).
Operating ModeThru Beam
Operating Temperature - Min-22°F
Product NameEaton 55 Series Photoelectric Sensor
Protection TypeReverse Polarity
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Width1 16/25"

Shipping Info:

Ship weight (kg) 0.1519
Ship height (cm)8.1
Ship length (cm)4.65
Ship width (cm)4.17
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON E55BLT1D | BJ3BHJ E55BLT1DIP67-€965.08
EATON E55BLT1C | BJ3BHM E55BLT1CIP67-€977.34
EATON E55CAL18A2E | BJ3BHP E55CAL18A2EIP66-€605.27
EATON E55BLT1E | BJ3BHQ E55BLT1EIP67-€965.08
EATON E55CAL12A2E | BJ3BHR E55CAL12A2EIP66-€595.20
EATON E55CAL12T110 | BJ3BHT E55CAL12T110IP66-€478.78
EATON E55CAL18T111 | BJ3BHU E55CAL18T111IP66-€453.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1256A-6501 Photoelectric Sensor, Distance 70 Feet, 50 mA Max Ac, 50 mA At 132 VAC, 90-132 VAC
€668.24 /unit