EATON 1244C56G08 | BJ6BAR

EATON 1244C56G08 Molded Case Circuit Breaker, Aqb-A51, 50A Trip Rating, 3-Pole, 500 V, 5 Kaic, Naval, 60Hz

Item: BJ6BAR Model: 1244C56G08
In Stock

Get it by Thursday, Jun 12

€9,313.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeAQB-A51
ClassNaval
Frequency Rating60 Hz
Height3 3/5"
Interrupt Rating5 kAIC
Length4 3/5"
Number Of Poles3
Trip Rating50A
Trip TypeNon-interchangeable Thermal-magnetic
Voltage500V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 1/2"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)9.14
Ship length (cm)11.68
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON NQB-A103 | BH6DPV NQB-A103-----
RFQ
EATON 1230C83G04 | BJ6AXV 1230C83G04-----
RFQ
EATON 1230C83G12 | BJ6AYB 1230C83G12-----
RFQ
EATON 1244C52G01 | BJ6AZW 1244C52G01----€7,411.02
EATON 1244C52G08 | BJ6AZX 1244C52G08----€7,157.09
EATON 1244C52G06 | BJ6AZY 1244C52G06----€7,228.67
EATON 1244C52G05 | BJ6AZZ 1244C52G05----€7,390.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1244C56G08 Molded Case Circuit Breaker, Aqb-A51, 50A Trip Rating, 3-Pole, 500 V, 5 Kaic, Naval, 60Hz
€9,313.57 /unit