EATON 1173AS9023 | BJ6ATF

EATON 1173AS9023 Photoelectric Sensor Head, 0.375 Dia., Stainless Steel Enclosure, 9 Feet

Item: BJ6ATF Model: 1173AS9023
In Stock

Get it by Tuesday, Jun 10

€896.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor

Shipping Info:

Ship weight (kg) 0.1378
Ship height (cm)3.2
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 1170A-000 | BJ6ARK 1170A-000Thru Beam€752.70
EATON 1170AF4003 | BJ6ARM 1170AF4003Thru Beam-
RFQ
EATON 1170AF2100 | BJ6ARN 1170AF2100Thru Beam€880.52
EATON 1173A-300 | BJ6ARQ 1173A-300-€791.99
EATON 1170A-300 | BJ6ARR 1170A-300Thru Beam€791.96
EATON 1173A-200 | BJ6ART 1173A-200Thru Beam-
RFQ
EATON 1179A-6501 | BJ6ARU 1179A-6501Thru Beam€634.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1173AS9023 Photoelectric Sensor Head, 0.375 Dia., Stainless Steel Enclosure, 9 Feet
€896.22 /unit