EATON 1141D-6501 | BJ6APL

EATON 1141D-6501 Photoelectric Sensor, Distance 700 Feet, Die Cast Aluminum Enclosure, 95-130 VAC

Item: BJ6APL Model: 1141D-6501
In Stock

Get it by Tuesday, Jun 10

€4,125.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Enclosure MaterialDie Cast Aluminum
Height4 1/4"
Input Voltage95-130V AC
Led IndicatorPower On, Red
Length5.7"
Max. Operating Temp.131°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Operating ModeThru Beam
Operating Temperature - Min-4°F
Product NameEaton 20 Series Heavy Duty Photoelectric Sensor
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Width3 7/25"

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)10.8
Ship length (cm)14.48
Ship width (cm)8.33
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON 1241D-6501 | BJ6AZT 1241D-6501Thru Beam€5,434.79
EATON 1320B-6501 | BJ6BVG 1320B-6501-€5,048.12
EATON 1320B-7501 | BJ6BVK 1320B-7501-€261.53
EATON 1321B-6501 | BJ6BVR 1321B-6501Diffuse Reflective€4,971.04
EATON 1410B-7501 | BJ6CFN 1410B-7501--
RFQ
EATON 1410A-7502 | BJ6CFR 1410A-7502-€291.26
RFQ
EATON 1410B-6501 | BJ6CFU 1410B-6501-€3,500.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1141D-6501 Photoelectric Sensor, Distance 700 Feet, Die Cast Aluminum Enclosure, 95-130 VAC
€4,125.29 /unit