EATON 109089-000 | AM8JXN

EATON 109089-000 Switch

Item: AM8JXN Model: 109089-000
In Stock

Get it by Tuesday, Jun 10

€177.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
AngleStraight
End Gender 1Male
End Size 19/16"
End Type 1UNF
End Type 2Line, Hose, Tube
Hex Size 17/8"
Item TypeUnf Male To Hose/Pipe/Tube Male
Length1.85"
Product Height7/8"
Product MaterialCelecon
Product NameEaton Accessories Neutral Lockout Switch
Product Width7/8"
Thread SealantNo
Thread Size 19/16"-18
WarrantyHydraulics Warranty
Weight0.071 lbs.

Shipping Info:

Ship weight (kg) 0.032
Ship height (cm)2.22
Ship length (cm)4.7
Ship width (cm)2.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 109089-000 Switch
€177.13 /unit