Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10506B-206 Hydraulic Hose Fitting Coupleable PK5 | AF6UVG 20JW08

EATON 10506B-206 Barbed Hydraulic Hose Fitting, For 3/8 Inch Hose I.D., Hose Barb x NPT

Item: AF6UVG Model: 10506B-206Cross Ref: 20JW08
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€108.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationLow Pressure Shop Or Service Air Lines.Often Used For Low Pressure Lube And Oil Lines
Compatible Hose Id0.38"
Compatible HosesH0105, H0106, H115, H116
Compatible Tube Od0.38"
Construction StyleReusable
End Gender 1Female
End Size 13/8"
End Type 1Nptf
End Type 2Line, Hose, Tube
Height0.81"
Hex Size 10.81"
Hose Cut-off Factor0.67"
Hose Dash Size-6
Inside Dia.7/25"
Item TypeFitting Assembly
Length1 16/25"
MaterialBrass
Operating Pressure8000 psi
Outside Diameter0.81"
Thread SealantNo
Thread Size 13/8"-18
WarrantyHydraulics Warranty
Weight0.08 lbs.
Width0.81"
Barb Size3/8"
Compatible Pipe Size3/8"
Fitting MaterialBrass x Brass
Fitting ShapeStraight
For Hose I.d.3/8"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Material GradeCA360
Max. Working Pressure @ 70 F300 psi
Overall Length1.64"
StandardsSAE J516
Thread Size3/8"-18
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.06
Ship length (cm)4.17
Ship width (cm)2.06
HS code7412200000
Country of OriginUS

Product Variants

ProductModelInside Dia.HeightMaterialAngleOperating PressurePkg. Qty.Price
EATON 10502B-202 Hydraulic Hose Fitting Coupleable | AF6UUW 20JV97 10502B-2020.09"14/25"BrassStraight-1€9.99
EATON 10504B-202 Hydraulic Hose Fitting Coupleable | AF6UUZ 20JW01 10504B-2026/25"14/25"BrassStraight-1€9.27
EATON 10505B-204 Hydraulic Hose Fitting Coupleable | AF6UVC 20JW04 10505B-2040.22"0.69"BrassStraight-1€19.47
EATON 10506B-204 Hydraulic Hose Fitting Coupleable | AF6UVF 20JW07 10506B-2047/25"0.69"BrassStraight-1€28.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10506B-206 Barbed Hydraulic Hose Fitting, For 3/8 Inch Hose I.D., Hose Barb x NPT
€108.73 /pack