Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10506B-106 Hydraulic Hose Fitting Coupleable | AF6UVE 20JW06

EATON 10506B-106 Barbed Hydraulic Hose Fitting, For 3/8 Inch Hose I.D., Hose Barb x NPT

Item: AF6UVE Model: 10506B-106Cross Ref: 20JW06
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
ApplicationLow Pressure Shop Or Service Air Lines.Often Used For Low Pressure Lube And Oil Lines
Compatible Hose Id0.38"
Compatible HosesH0105, H0106, H115, H116
Compatible Tube Od0.38"
Construction StyleReusable
End Gender 1Male
End Size 13/8"
End Type 1Ptf Sae Short
End Type 2Line, Hose, Tube
Height0.69"
Hex Size 10.69"
Hose Cut-off Factor0.74"
Hose Dash Size-6
Inside Dia.7/25"
Item TypeFitting Assembly
Length1 18/25"
MaterialBrass
Outside Diameter0.69"
Thread SealantNo
Thread Size 13/8"-18
WarrantyHydraulics Warranty
Weight0.076 lbs.
Width0.69"
Barb Size3/8"
Compatible Pipe Size3/8"
Fitting MaterialBrass x Brass
Fitting ShapeStraight
For Hose Dash Size-6
For Hose I.d.3/8"
For Use With Hose SeriesH0105, H0106, H115, H116 Series
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Material GradeCA360
Max. Working Pressure @ 70 F300 psi
Overall Length1.72 mm
ReusableYes
StandardsSAE J516
Thread Size3/8"-18
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0342
Ship height (cm)1.75
Ship length (cm)4.37
Ship width (cm)1.75
HS code7412200000
Country of OriginUS

Product Variants

ProductModelInside Dia.HeightMaterialAnglePkg. Qty.Price
EATON 10502B-102 Hydraulic Hose Fitting Coupleable | AF6UUV 20JV96 10502B-1020.09"11/25"BrassStraight1€13.77
EATON 10504B-102 Hydraulic Hose Fitting Coupleable | AF6UUX 20JV98 10504B-1020.19"11/25"BrassStraight1€6.58
EATON 10504B-104 Hydraulic Hose Fitting Coupleable | AF6UUY 20JV99 10504B-1040.19"14/25"BrassStraight1€5.94
EATON 10505B-104 Hydraulic Hose Fitting Coupleable PK5 | AF6UVB 20JW03 10505B-1040.22"14/25"BrassStraight5€33.97
EATON 10506B-104 Hydraulic Hose Fitting Coupleable | AF6UVD 20JW05 10506B-1047/25"14/25"BrassStraight1€5.28
EATON 10508B-106 Hydraulic Hose Fitting Coupleable | AF6UVH 20JW09 10508B-1060.38"0.69"BrassStraight1€8.05
EATON 10508B-108 Hydraulic Hose Fitting Coupleable | AF6UVJ 20JW10 10508B-1080.38"22/25"BrassStraight1€10.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10506B-106 Barbed Hydraulic Hose Fitting, For 3/8 Inch Hose I.D., Hose Barb x NPT
€11.35 /unit