EATON 10370H711 | BJ6AHM

EATON 10370H711 Continuous Duty General Purpose Push AC Solenoid, 440 VAC, 4.2/4.5/3.9 lb

Item: BJ6AHM Model: 10370H711
In Stock

Get it by Tuesday, Jun 10

€3,124.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid
Full Load Amps Range0.87/5.4A
Height4 22/25"
Length3"
Magnetic Force Against Gravity3.9 lbs. At 100% Voltage, 2.7 lbs. At 85% Voltage
Magnetic Force Horizontal4.2 lbs at 100% voltage, 3 lbs at 85% voltage
Magnetic Force With Gravity4.5 lbs. At 100% voltage, 3.3 lbs. At 85% voltage
MountingWall
NotesMounting Of Solenoids Iaawith Conduit Boxiaaiaasize A Are For Wall Mountingiaasize B, C And D Are For Floor Mounting.
OperationPush Type
SizeB
Voltage440V AC
Voltage Rating440V
Warranty1 yr.
Width2.63"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.4
Ship length (cm)7.62
Ship width (cm)6.68
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10370ED19-2 | BJ6AFD 10370ED19-210370ED19-2€2,111.01
EATON 10370ED19-1 | BJ6AFK 10370ED19-110370ED19-1€1,936.36
EATON 10370H1 | BJ6AFL 10370H110370H1€1,845.94
EATON 10370ED21-1 | BJ6AFM 10370ED21-110370ED21-1€3,803.95
EATON 10370H257 | BJ6AFP 10370H25710370H257€3,531.47
EATON 10370H13 | BJ6AFT 10370H1310370H13€1,506.21
EATON 10370H244 | BJ6AFV 10370H24410370H244€3,124.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10370H711 Continuous Duty General Purpose Push AC Solenoid, 440 VAC, 4.2/4.5/3.9 lb
€3,124.07 /unit