Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 103-1003 Hydraulic Motor 5.7 Cu In/rev 4 Bolt | AE6DMR 5PZH8

EATON 103-1003 Hydraulic Motor, S, 1.75 Inch Pilot, 4 Bolt, 5.9 cu in/rev, 585 RPM Max. RPM, 2000 psi

Item: AE6DMR Model: 103-1003Cross Ref: 5PZH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,041.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Motor
Displacement5.7 cu. in./rev.
Height4 6/25"
Length5 18/25"
Max. Oil Temp.180°F
Max. Rpm607 RPM
Min. Oil Viscosity70 SUS
Port TypeSide
Pressure Rating2500 psi
Shaft Dia.1"
Shaft Length1 3/4"
Shaft TypeKeyed
Width4 6/25"
Continuous Torque1591 in.-lbs.
Mounting Plate Width4.24"
Port LocationSide
Port Size1/2" NPT

Shipping Info:

Ship weight (kg) 6.5925
Ship height (cm)11.68
Ship length (cm)26.16
Ship width (cm)13.21
HS code8412298015
Country of OriginUS

Product Variants

ProductModelDisplacementMax. RpmPressure RatingHeightPort TypeShaft Dia.Min. Oil ViscosityPort SizePrice
EATON 103-1036 Motor Hydraulic 10.1 Cu In/rev 2 Bolt | AD9PNM 4TY99 103-103610.1 cu. in./rev.353 RPM1900 psi5.17"Side1"70 SUS-€924.38
EATON 103-1037 Motor Hydraulic 11.4 Cu In/rev 2 Bolt | AD9PVB 4UA10 103-103711.4 cu. in./rev.303 RPM1850 psi5.17"Side1"70 SUS-€975.69
EATON 103-1038 Motor Hydraulic 13.7 Cu In/rev 2 Bolt | AD9PVC 4UA11 103-103813.7 cu. in./rev.243 RPM1700 psi5.17"Side1"70 SUS-€976.16
EATON 103-1039 Motor Hydraulic 18.2 Cu In/rev 2 Bolt | AD9PVD 4UA12 103-103918.2 cu. in./rev.192 RPM1500 psi5.17"Side1"70 SUS-€1,035.50
EATON 103-1012 Motor Hydraulic 10.1 Cu In/rev 4 Bolt | AD9PVL 4UA19 103-101210.1 cu. in./rev.353 RPM1900 psi4 6/25"Side1"70 SUS-€904.38
EATON 103-1013 Motor Hydraulic 11.4 Cu In/rev 4 Bolt | AD9PVM 4UA20 103-101311.4 cu. in./rev.303 RPM1850 psi4 6/25"Side1"70 SUS-€934.45
EATON 103-1014 Motor Hydraulic 13.7 Cu In/rev 4 Bolt | AD9PVN 4UA21 103-101413.7 cu. in./rev.243 RPM1700 psi4 6/25"Side1"70 SUS-€986.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 103-1003 Hydraulic Motor, S, 1.75 Inch Pilot, 4 Bolt, 5.9 cu in/rev, 585 RPM Max. RPM, 2000 psi
€1,041.28 /unit