Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TS29 | BJ4ZYP

EATON 10250TS29 Legend Plate, 30 mm Panel Mounting Size, Square, 1 3/4 Inch x 1 3/4 in

Item: BJ4ZYP Model: 10250TS29Cross Ref: 39R144
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Field ColorBlack
Height0.1"
LegendRESET
Length1.7"
Letter Size3/16"
Letter TypeHigh
Lettering ColorWhite
NotesHas A Satin Aluminum Field. Color Is On Lower Portion.
ShapeSquare
Special FeaturesUsed With 10250T Series, Pushbutton Operators And Indicating Lights
TypeStandard
Used With10250T Series, Pushbutton Operators and indicating lights
Warranty1 yr.
Weight0.01 lbs.
Width1.7"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelLegendHeightLegend/background ColorShapePrice
EATON HT8SP13 | BH3PBB HT8SP13Emerg. Stop--Square€6.80
EATON 10250TEP76 | BJ4ZKM 10250TEP76Blank-WhiteSquare€12.14
EATON 10250TEP77 | BJ4ZLB 10250TEP77Blank--Square€12.83
EATON 10250TLP77 | BJ4ZNQ 10250TLP77Blank0.01"-Square€12.28
EATON 10250TLP76 | BJ4ZNX 10250TLP76Blank-SilverSquare€11.96
EATON 10250TPP18 | BJ4ZVL 10250TPP18Push-Pull-BlackSquare€12.39
EATON 10250TPP2 | BJ4ZWC 10250TPP2Push-Pull-Start-Stop--Square€12.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TS29 Legend Plate, 30 mm Panel Mounting Size, Square, 1 3/4 Inch x 1 3/4 in
€16.41 /unit