EATON 10250TS1 | BJ4ZYC

EATON 10250TS1 Pushbutton Enclosure Cover, Stainless Steel, Flush Mount And Plate, Single Element

Item: BJ4ZYC Model: 10250TS1
In Stock

Get it by Wednesday, Jun 11

€477.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Bus MaterialStainless Steel
FeaturesWithout Pullbox
Height4 1/5"
Length7.7"
Mounting TypeFlush
Nema Enclosure RatingNEMA 1
NotesNot Oiltight
Number Of Elements1
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.8 lbs.
Width4 3/5"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)10.67
Ship length (cm)19.56
Ship width (cm)11.68
Country of OriginUS

Product Variants

ProductModelHeightMounting TypePrice
EATON 10250TF3 | BJ4ZLC 10250TF3--€295.78
EATON 10250TF14 | BJ4ZLD 10250TF14--€414.99
EATON 10250TF13 | BJ4ZLE 10250TF13--€198.66
EATON 10250TF11 | BJ4ZLG 10250TF11--€160.79
EATON 10250TF1 | BJ4ZLH 10250TF1--€92.98
EATON 10250TF12 | BJ4ZLJ 10250TF12--€239.38
EATON 10250TF2 | BJ4ZLK 10250TF2--€245.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TS1 Pushbutton Enclosure Cover, Stainless Steel, Flush Mount And Plate, Single Element
€477.17 /unit