Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TN11 | BJ4ZTM

EATON 10250TN11 Pushbutton Enclosure, Die-Cast Aluminum, 1 Columns, 1 Holes, 3/4 Inch Conduit Size

Item: BJ4ZTM Model: 10250TN11Cross Ref: 39R225
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€411.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Enclosure
Bus MaterialZinc Die Cast
Hole Size30 mm
No. Of Columns1
Number Of Holes1
Product Height3 3/4"
Product Width4"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)9.53
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of HolesHole SizePrice
EATON 10250TN12 | BJ4ZTK 10250TN12230 mm€179.32
EATON 10250TN1 | BJ4ZTP 10250TN1--€116.31
EATON 10250TN13 | BJ4ZTR 10250TN13330 mm€448.04
EATON 10250TN2 | BJ4ZTV 10250TN2--€179.32
EATON 10250TN15 | BJ4ZTX 10250TN15--€584.03
EATON 10250TN14 | BJ4ZUA 10250TN14--€552.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TN11 Pushbutton Enclosure, Die-Cast Aluminum, 1 Columns, 1 Holes, 3/4 Inch Conduit Size
€411.14 /unit