EATON 10250TM92 | BJ4ZRW

EATON 10250TM92 Legend Plate, 1-3/4 inch H x 1-3/4 inch W, Half Round Plate, Aluminum, Black Field

Item: BJ4ZRW Model: 10250TM92
In Stock

Get it by Thursday, Jun 12

€9.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Field ColorBlack
Height0.1"
LegendLUBE-FAIL
Length5"
Letter Size3/16"
Letter TypeHigh
Lettering ColorWhite
Size0.5
Used With10250T Series, Pushbutton Operators and indicating lights
Warranty1 yr.
Weight0.1 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelLegendHeightShapePrice
EATON 10250ED1025 | BJ4QYA 10250ED1025---€55.47
EATON 10250TJ36 | BJ4ZLV 10250TJ36Blank0.1"Round€14.54
EATON 10250TJ37 | BJ4ZLY 10250TJ37Blank0.1"Round-
RFQ
EATON 10250TJ36STAMP | BJ4ZLZ 10250TJ36STAMPBlank1 3/4"Round€54.58
EATON 10250TJ37STAMP | BJ4ZMF 10250TJ37STAMPBlank1 3/4"Round€54.58
EATON 10250TJS1 | BJ4ZMG 10250TJS1----
RFQ
EATON 10250TJ89STAMP | BJ4ZMJ 10250TJ89STAMP---€54.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TM92 Legend Plate, 1-3/4 inch H x 1-3/4 inch W, Half Round Plate, Aluminum, Black Field
€9.76 /unit