Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TJ60 | BJ4ZMC

EATON 10250TJ60 Mushroom Head, Mushroom Head, Black, Metal

Item: BJ4ZMC Model: 10250TJ60Cross Ref: 39P829
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButton
Actuator ColorBlack
Actuator TypeJumbo Mushroom Head
Bus MaterialAluminum
For Use WithPush-Pull, Non-Illuminated
Height2"
LegendBlank
Length3 1/4"
NotesNot Suitable For Use In Ultraviolet Light Applications
Size65 mm
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width2 1/2"
Compatible With BrandEaton
Head ColorBlack
Head MaterialAluminum
Head StyleMushroom Head
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth3.25"
Overall Height2"
Overall Width2 1/2"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)8.26
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelLegendPrice
EATON 10250TJ64 | BJ4ZMD 10250TJ64Blank€145.01
EATON 10250TJ61 | BJ4ZME 10250TJ61Blank€145.01
EATON 10250TJ62 | BJ4ZMH 10250TJ62Blank€145.01
EATON 10250TJ63 | BJ4ZMN 10250TJ63EMERGENCY STOP€164.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TJ60 Mushroom Head, Mushroom Head, Black, Metal
€166.98 /unit