EATON 10250TEA | BJ4ZKP

EATON 10250TEA Knob, 30.5 mm, Heavy-Duty, Illuminated, Yellow Actuator

Item: BJ4ZKP Model: 10250TEA
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob
Actuator ColorYellow
For Use WithSelector Switch, Illuminated
Height1/2"
LegendBlank
Length1.1"
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width1.1"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 10250TEW | BJ4ZKR 10250TEW1/2"€37.46
EATON 10250TEC | BJ4ZKT 10250TEC1/2"-
RFQ
EATON 10250TEG | BJ4ZKW 10250TEG2/5"€32.05
EATON 10250TEL | BJ4ZKY 10250TEL0.3"-
RFQ
EATON 10250TEM | BJ4ZLA 10250TEM2/5"€24.42
EATON 10250TER | BJ4ZLF 10250TER1/2"€38.16
EATON 10250TFA | BJ4ZLN 10250TFA4/5"€27.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TEA Knob, 30.5 mm, Heavy-Duty, Illuminated, Yellow Actuator